DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Male Tee, 3/8 x 3/8 x 1/2In, PP, PK10

THOGUS| Zoro #: G0594246| Mfr #: TT3866/PPB-10-G

$11.09 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0594246 Mfr #: TT3866/PPB-10-G
Basic Material: PlasticStandards: FDA
Max. Pressure: 150 psiBody Material: Polypropylene
Color: BlackFittings Sub-Category: Tees
Temp. Range: -20 Degrees to 150 Degrees FConnection Type: Barbed x Barbed x MNPT
Tube Outside Dia.: 1/2"Barb Size: 3/8" x 3/8"
Pipe Size: 1/2"Item: Male Tee
Country of Origin (subject to change): United States

Product Description

Male Tee, Plastic, Body Material Polypropylene, Connection Type Barbed x Barbed x MNPT, Barb Size 3/8 In. x 3/8 In., Pipe Size 1/2 In., Tube Outside Dia. 1/2 In., Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F, Color Black, Standards FDA, Package Quantity 10

Product Reviews