Male Tee, 3/8 x 3/8 x 1/4 In, PE, PK10

THOGUS| Zoro #: G1040155| Mfr #: TT3466/P

$3.22 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1040155 Mfr #: TT3466/P
Standards: NSF 14 and 61 ListedMax. Pressure: 150 psi
Item: Male TeeFitting Connection Type: Barbed x Barbed x MNPT
Basic Fitting Material: PlasticBasic Fitting Shape: Tee
Color: BlackSpecific Fitting Shape: Tee
Temp. Range: -80 Degrees to 200 Degrees FHex Size: 0.55"
Pipe Size (Fittings): 1/4"Barb Size: 3/8" x 3/8"
Country of Origin (subject to change): United States

Product Description

Male Tee, Thread To Barb To Barb Connection, Thread Size 1/4 In, Barb Size 3/8 In, Material of Construction Polyethylene, Temp Range -80 To 200 Deg F, Max Pressure 150 PSI, Color Black, Standards NSF 14 And 61 Listed, Package Quantity 10

Product Reviews