Male Tee, 3/8 x 3/8 x 1/4 In, PVC, PK5

THOGUS| Zoro #: G2419566| Mfr #: TT3466/K-5-G

$21.48 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2419566 Mfr #: TT3466/K-5-G
Standards: NSF61, NSF51, FDAMax. Pressure: 260 psi
Pipe Size (Fittings): 1/4"Item: Male Tee
Tube Fitting Material: PVCFitting Connection Type: Barbed x Barbed x MNPT
Basic Fitting Material: PlasticBasic Fitting Shape: Tee
Color: NaturalSpecific Fitting Shape: Tee
Temp. Range: -80 Degrees to 226 Degrees FBarb Size: 3/8" x 3/8"
Country of Origin (subject to change): United States

Product Description

Male Tee, Barb Size 3/8 In, Thread To Barb Connection, Material of Construction Polyvinylidene Chloride, Thread Size 1/4 In, Max Pressure 260 PSI, Temp Range -80 to 226 Deg F, Color Natural, Standards NSF61, NSF51, FDA

Product Reviews