Male Tee, 3/8 x 3/8 x 3/8 In, PE, PK10

THOGUS| Zoro #: G2454347| Mfr #: TT3666/P

$7.28 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2454347 Mfr #: TT3666/P
Standards: NSF 14 and 61 ListedColor: Black
Barb Size: 3/8" x 3/8"Hex Size: 0.69"
Max. Pressure: 150 psiTemp. Range: -80 Degrees to 200 Degrees F
Item: Male TeeFitting Connection Type: Barbed x Barbed x MNPT
Basic Fitting Material: PlasticBasic Fitting Shape: Tee
Pipe Size (Fittings): 3/8"Specific Fitting Shape: Tee
Country of Origin (subject to change): United States

Product Description

Male Tee, Thread To Barb To Barb Connection, Thread Size 3/8 In, Barb Size 3/8 In, Material of Construction Polyethylene, Temp Range -80 To 200 Deg F, Max Pressure 150 PSI, Color Black, Standards NSF 14 And 61 Listed, Package Quantity 10

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.