Nipple, 1/2 In Thread, PK10

THOGUS| Zoro #: G1775952| Mfr #: TN5088/P-10-G

$8.50 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1775952 Mfr #: TN5088/P-10-G
Barb Size: -Connection: MNPT
Material: PolyethyleneColor: Black
Max. Pressure (PSI): 150Type: -
Standards: NSF 14 And 61 ListedTemp. Range: -80 to 200F
Thread Size: 1/2"Item: Nipple
Country of Origin (subject to change): United States

Product Description

Nipple, Thread to Thread Connection, Thread Size 1/2 In, Material of Construction Polyethylene, Temp Range -80 To 200 Deg F, Max Pressure 150 PSI, Color Black, Standards NSF 14 And 61 Listed, Package Quantity 10

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.