Shop Alternate Products
This Product is Discontinued
Thogus
Hex Nipple, Polypropylene, 1/8", 150 psi Max Pressure (Discontinued)
Mfr # TN5022/PPB-10-G
Zoro # G0648191
This Product is Discontinued
Key Features
- Pipe Fitting Material Polypropylene
- Specific Fitting Shape Hex Nipple
- Pipe Size - Pipe Fitting 1/8"
- Basic Pipe Fitting Material Plastic
- Fitting Connection Type MNPT x MNPT