15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Nipple, 3/4 In Thread, NPT, PK10

THOGUS| Zoro #: G1607094| Mfr #: TN51212/PPB-10-G

$3.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1607094 Mfr #: TN51212/PPB-10-G
Standards: FDAMax. Pressure: 150 psi
Item: Hex NippleFitting Connection Type: MNPT x MNPT
Basic Fitting Material: PlasticBasic Fitting Shape: Nipple
Color: BlackTemp. Range: -20 Degrees to 150 Degrees F
Specific Fitting Shape: Hex NipplePipe Fitting Material: Polypropylene
Pipe Size (Fittings): 3/4"Country of Origin (subject to change): United States

Product Description

Hex Nipple, Pipe Fitting Material Polypropylene, Pipe Size (Fittings) 3/4 In., Fitting Connection Type MNPT x MNPT, Standards FDA, Color Black, Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F, Package Quantity 10

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.