15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Nipple, 3/4 x 1/2 In Thread, PK10

THOGUS| Zoro #: G0390625| Mfr #: TRN60128/P-10-G

$4.27 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0390625 Mfr #: TRN60128/P-10-G
Color: BlackStandards: NSF 14 And 61 Listed
Temp. Range: -80 to 200FMax. Pressure (PSI): 150
Item: NippleConnection: MNPT
Thread Size: 3/4 x 1/2"Barb Size: -
Type: -Material: Polyethylene
Country of Origin (subject to change): United States

Product Description

Nipple, Thread to Thread Connection, Thread Size 3/4 x 1/2 In, Material of Construction Polyethylene, Temp Range -80 To 200 Deg F, Max Pressure 150 PSI, Color Black, Standards NSF 14 And 61 Listed, Package Quantity 10

Product Reviews