15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Nipple, 3/4x3/8In Thread, NPT, PK10

THOGUS| Zoro #: G2345323| Mfr #: TRN60126/PPB-10-G

$7.64 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2345323 Mfr #: TRN60126/PPB-10-G
Standards: FDAMax. Pressure: 150 psi
Pipe Size (Fittings): 3/4" x 3/8"Item: Reducing Nipple
Fitting Connection Type: MNPT x MNPTBasic Fitting Material: Plastic
Basic Fitting Shape: NippleColor: Black
Temp. Range: -20 Degrees to 150 Degrees FSpecific Fitting Shape: Reducing Nipple
Pipe Fitting Material: PolypropyleneCountry of Origin (subject to change): United States

Product Description

Reducing Nipple, Pipe Fitting Material Polypropylene, Pipe Size (Fittings) 3/4 In. x 3/8 In., Fitting Connection Type MNPT x MNPT, Standards FDA, Color Black, Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F, Package Quantity 10

Product Reviews