Nipple, 3/8 In Thread, PK10

THOGUS| Zoro #: G1235464| Mfr #: TN5066/P-10-G

$5.13 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1235464 Mfr #: TN5066/P-10-G
Color: BlackStandards: NSF 14 And 61 Listed
Barb Size: -Max. Pressure (PSI): 150
Temp. Range: -80 to 200FConnection: MNPT
Item: NippleType: -
Thread Size: 3/8"Material: Polyethylene
Country of Origin (subject to change): United States

Product Description

Nipple, Thread to Thread Connection, Thread Size 3/8 In, Material of Construction Polyethylene, Temp Range -80 To 200 Deg F, Max Pressure 150 PSI, Color Black, Standards NSF 14 And 61 Listed, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.