Nipple, 3/8 In Thread Size, PK5

THOGUS| Zoro #: G1596892| Mfr #: TN5066/K-5-G

$16.51 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1596892 Mfr #: TN5066/K-5-G
Standards: NSF61, NSF51, FDAColor: Natural
Temp. Range: -80 Degrees to 226 Degrees FItem: Nipple
Pipe Size (Fittings): 3/8"Fitting Connection Type: MNPT
Specific Fitting Shape: NippleCountry of Origin (subject to change): United States

Product Description

Nipple, FNPT Connection, Material of Construction Polyvinylidene Fluoride, Thread Size 3/8 In., Max. Pressure (PSI) 260, Temp. Range -80 Degrees to 226 Degrees F, Color Natural, Standards NSF61, NSF51, FDA, Package Quantity 5

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews