20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Nipple, Threaded, 1 1/2 In NPT, Nylon

THOGUS| Zoro #: G1064673| Mfr #: TN52424/N-1-G

$3.94 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1064673 Mfr #: TN52424/N-1-G
Item: NippleFitting Connection Type: Threaded
Basic Fitting Material: PlasticBasic Fitting Shape: Nipple
Color: NaturalMax. Pressure (PSI): 150
Specific Fitting Shape: NipplePipe Fitting Material: Nylon
Pipe Size (Fittings): 1-1/2"Standards: NSF 51, NSF 61
Temp. Range: -50 to 275 Degrees FCountry of Origin (subject to change): United States

Product Description

Nipple, Thread Size 1 1/2 In, Threaded Connection, Material of Construction Nylon, Temp Range -50 To 275 Deg F, Max Pressure 150 PSI, Color Natural, Standards NSF 51, NSF 61

Product Reviews

Save 15%. Sign up for Z-mail.