Nipple, Threaded, 1 1/4 In NPT, Nylon

THOGUS| Zoro #: G0631407| Mfr #: TN52020/N-1-G

$3.98 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0631407 Mfr #: TN52020/N-1-G
Item: NippleFitting Connection Type: Threaded
Basic Fitting Material: PlasticBasic Fitting Shape: Nipple
Color: NaturalMax. Pressure (PSI): 150
Specific Fitting Shape: NipplePipe Fitting Material: Nylon
Pipe Size (Fittings): 1-1/4"Standards: NSF 51, NSF 61
Temp. Range: -50 to 275 Degrees FCountry of Origin (subject to change): United States

Product Description

Nipple, Thread Size 1 1/4 In, Threaded Connection, Material of Construction Nylon, Temp Range -50 To 275 Deg F, Max Pressure 150 PSI, Color Natural, Standards NSF 51, NSF 61

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.