Nipple, Threaded, 1/8 In NPT, Nylon, PK10

THOGUS| Zoro #: G0627225| Mfr #: TN5022/N

$4.97 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0627225 Mfr #: TN5022/N
Item: NippleFitting Connection Type: Threaded
Basic Fitting Material: PlasticBasic Fitting Shape: Nipple
Color: naturalMax. Pressure (PSI): 150
Specific Fitting Shape: NipplePipe Fitting Material: Nylon
Pipe Size (Fittings): 1/8"Standards: NSF 51 and 61 Certified
Temp. Range: -50 to 275 Degrees FCountry of Origin (subject to change): United States

Product Description

Nipple, Thread Size 1/8 In, Threaded Connection, Material of Construction Nylon, Temp Range -50 To 275 Deg F, Max Pressure 150 PSI, Color Natural, Standards NSF 61 And 51 Certified, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.