Shop Alternate Products
This Product is Discontinued
Thogus
Nut, Threaded, 3/4 In, Nylon (Discontinued)
Mfr # RN12/N-10-G
Zoro # G0872611
This Product is Discontinued
Key Features
- Specific Fitting Shape Nut
- Fitting Connection Type FNPT
- Pipe Size - Pipe Fitting 3/4 in
- Temp. Range -50 Degrees to 275 Degrees F
- Specific Pipe Fitting Shape Nut