Plug, 1/2 In NPT, 150 PSI, Poly, Black, PK10

THOGUS| Zoro #: G1349345| Mfr #: TP4008/P

$4.21 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1349345 Mfr #: TP4008/P
Material: PolyethyleneItem: Plug
Connection: ThreadedMax. Pressure (PSI): 150
Color: BLACKTemp. Range: -80 to 200F
Standards: NSF 14 and 61 ListedThread Size: 1/2"
Country of Origin (subject to change): United States

Product Description

Plug, Threaded Connection, Thread Size 1/2 In, Material of Construction Polyethylene, Temp Range -80 To 200 Deg F, Max Pressure 150 PSI, Color Black, Standards NSF 14 And 61 Listed, Package Quantity 10