Plug, 1/2 In NPT, Nylon, 150 PSI, PK10

THOGUS |Zoro #: G0779746|Mfr #: TP4008/N

$4.02 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0779746 Mfr #: TP4008/N
Item: PlugFitting Connection Type: Threaded
Basic Fitting Material: PlasticBasic Fitting Shape: Plug
Color: NaturalMax. Pressure (PSI): 150
Specific Fitting Shape: PlugPipe Fitting Material: Nylon
Pipe Size (Fittings): 1/2"Standards: NSF 51 And 61 Certified
Temp. Range: -50 to 275 Degrees FCountry of Origin (subject to change): United States

Product Description

Plug, Thread Size 1/2 In, Threaded Connection, Material of Construction Nylon, Temp Range -50 To 275 Deg F, Max Pressure 150 PSI, Color Natural, Standards NSF 61 And 51 Certified, Package Quantity 10

Product Reviews

Save 15% when you sign up for Z-mail.