Plug, 1/8 In NPT, 150 PSI, Poly, Black, PK10

THOGUS |Zoro #: G1753972|Mfr #: TP4002/P

$3.18 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1753972 Mfr #: TP4002/P
Barb Size: -Standards: NSF 14 And 61 Listed
Item: PlugConnection: Threaded
Material: PolyethyleneColor: Black
Max. Pressure (PSI): 150Temp. Range: -80 to 200F
Thread Size: 1/8"Country of Origin (subject to change): United States

Product Description

Plug, Threaded Connection, Thread Size 1/8 In, Material of Construction Polyethylene, Temp Range -80 To 200 Deg F, Max Pressure 150 PSI, Color Black, Standards NSF 14 And 61 Listed, Package Quantity 10

Product Reviews