This item is Discontinued.

Thogus Plug, 3/4 In NPT, Nylon, 150 PSI, PK10 TP4012/N

Plug, 3/4 In NPT, Nylon, 150 PSI, PK10 (Discontinued)

  • Mfr # TP4012/N
  • Zoro # G2845762
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TP4012/N
Zoro #
G2845762
UPC #
-
Country of Origin
Unknown

Dimensions

Pipe Size - Pipe Fitting
3/4"

Details

Pipe Fitting Material
Nylon
Basic Pipe Fitting Material
Plastic
Specific Fitting Shape
Plug
Basic Pipe Fitting Shape
Plug
Fitting Connection Type
Threaded
Max. Pressure (PSI)
150
Item
Plug
Standards
NSF 51 and 61 Certified
Pipe Fitting Connection Type
Threaded
Temp. Range
-50 to 275 Degrees F
Specific Pipe Fitting Shape
Plug
Color
natural

Description

Plug, Pipe Fitting Material Nylon, Pipe Size - Pipe Fitting 3/4 in, Fitting Connection Type Threaded, Max. Pressure (PSI) 150, Temp. Range -50 to 275 Degrees F, Color Natural, Standards NSF 51 And 61 Certified, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.