Plug, 3/8 In Thread, NPT, PK10

THOGUS| Zoro #: G0390065| Mfr #: TP4006/PPB-10-G

$3.65 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0390065 Mfr #: TP4006/PPB-10-G
Standards: FDAMax. Pressure: 150 psi
Item: PlugFitting Connection Type: MNPT
Basic Fitting Material: PlasticBasic Fitting Shape: Plug
Color: BlackTemp. Range: -20 Degrees to 150 Degrees F
Specific Fitting Shape: PlugPipe Fitting Material: Polypropylene
Pipe Size (Fittings): 3/8"Country of Origin (subject to change): United States

Product Description

Plug, Pipe Fitting Material Polypropylene, Pipe Size (Fittings) 3/8 In., Fitting Connection Type MNPT, Standards FDA, Color Black, Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F, Package Quantity 10

Product Reviews