SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Plug, Threaded, 1 1/2 In, Nylon

THOGUS| Zoro #: G1561935| Mfr #: TP4024/N-1-G

$3.80 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: naturalBasic Fitting Shape: PlugFitting Connection Type: Threaded
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1561935 Mfr #: TP4024/N-1-G
Color: naturalBasic Fitting Shape: Plug
Fitting Connection Type: ThreadedSpecific Fitting Shape: Plug
Basic Fitting Material: PlasticPipe Size (Fittings): 1-1/2"
Item: PlugTemp. Range: -50 to 275 Degrees F
Max. Pressure (PSI): 150Package Quantity: 1
Standards: NSF 51, NSF 61Pipe Fitting Material: Nylon
Country of Origin (subject to change): United States

Description

Plug, Pipe Fitting Material Nylon, Pipe Size - Pipe Fitting 1-1/2 In., Fitting Connection Type Threaded, Max. Pressure (PSI) 150, Temp. Range -50 to 275 Degrees F, Color Natural, Standards NSF 51, NSF 61

Reviews