Reducer Bushing, Threaded, 1 1/2 x 3/4 In

THOGUS |Zoro #: G0310554|Mfr #: TRB11234/N-1-G

$4.29 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0310554 Mfr #: TRB11234/N-1-G
Standards: NSF 51, NSF 61Item: Reducer Bushing
Fitting Connection Type: ThreadedBasic Fitting Material: Plastic
Basic Fitting Shape: BushingColor: Natural
Max. Pressure (PSI): 150Specific Fitting Shape: Reducing Bushing
Pipe Fitting Material: NylonPipe Size (Fittings): 1-1/2" x 3/4"
Temp. Range: -50 to 275 Degrees FCountry of Origin (subject to change): United States

Product Description

Reducer Bushing, Thread Size 1 1/2 x 3/4 In, Threaded Connection, Material of Construction Nylon, Temp Range -50 To 275 Deg F, Max Pressure 150 PSI, Color Natural, Standards NSF 51, NSF 61

Product Reviews

Save 15% when you sign up for Z-mail.