KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Reducer Bushing, Threaded, 1 1/4 x 1 In

THOGUS| Zoro #: G1173234| Mfr #: TRB114-10/N-1-G

$4.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1-1/4" x 1"
Fitting Connection Type: Threaded
Color: natural
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1173234 Mfr #: TRB114-10/N-1-G
Pipe Size (Fittings): 1-1/4" x 1"Fitting Connection Type: Threaded
Color: naturalSpecific Fitting Shape: Reducing Bushing
Max. Pressure (PSI): 150Pipe Fitting Material: Nylon
Basic Fitting Shape: BushingBasic Fitting Material: Plastic
Temp. Range: -50 to 275 Degrees FItem: Reducer Bushing
Package Quantity: 1Standards: NSF 51, NSF 61
Country of Origin (subject to change): United States

Description

Reducer Bushing, Thread Size 1 1/4 x 1 In, Threaded Connection, Material of Construction Nylon, Temp Range -50 To 275 Deg F, Max Pressure 150 PSI, Color Natural, Standards NSF 51, NSF 61

Reviews