Reducer Bushing, Threaded, 1 x 1/2 In

THOGUS| Zoro #: G2370681| Mfr #: TRB1012/N-10-G

$3.47 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2370681 Mfr #: TRB1012/N-10-G
Color: naturalSpecific Fitting Shape: Reducing Bushing
Temp. Range: -50 to 275 Degrees FBasic Fitting Shape: Bushing
Basic Fitting Material: PlasticItem: Reducer Bushing
Pipe Fitting Material: NylonStandards: NSF 51, NSF 61
Fitting Connection Type: ThreadedMax. Pressure (PSI): 150
Pipe Size (Fittings): 1" x 1/2"Country of Origin (subject to change): United States

Product Description

Reducer Bushing, Thread Size 1 x 1/2 In, Threaded Connection, Material of Construction Nylon, Temp Range -50 To 275 Deg F, Max Pressure 150 PSI, Color Natural, Standards NSF 51, NSF 61

Product Reviews

Save 15%. Sign up for Z-mail.