Shop Alternate Products
This Product is Discontinued
Thogus
Reducer Bushing, Threaded, 1 x 3/4 In (Discontinued)
Mfr # TRB1034/N-10-G
Zoro # G1403026
This Product is Discontinued
Key Features
- Pipe Fitting Material Nylon
- Basic Pipe Fitting Material Plastic
- Specific Fitting Shape Reducer Bushing
- Basic Pipe Fitting Shape Bushing
- Pipe Size - Pipe Fitting 1" x 3/4"