Reducer Bushing, Threaded, 1/2x3/8 In

THOGUS| Zoro #: G2096972| Mfr #: TRB1238/N-10-G

$1.04 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1/2" x 3/8"
Max. Pressure (PSI): 150
Basic Fitting Shape: Bushing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2096972 Mfr #: TRB1238/N-10-G
Pipe Size (Fittings): 1/2" x 3/8"Max. Pressure (PSI): 150
Basic Fitting Shape: BushingBasic Fitting Material: Plastic
Specific Fitting Shape: Reducing BushingPackage Quantity: 1
Fitting Connection Type: ThreadedStandards: NSF 51, NSF 61
Temp. Range: -50 to 275 Degrees FPipe Fitting Material: Nylon
Item: Reducer BushingColor: natural
Country of Origin (subject to change): United States

Description

Reducer Bushing, Thread Size 1/2 x 3/8 In, Threaded Connection, Material of Construction Nylon, Temp Range -50 To 275 Deg F, Max Pressure 150 PSI, Color Natural, Standards NSF 51, NSF 61

Reviews