Reducer Bushing, Threaded, 1/4x1/8 In

THOGUS| Zoro #: G0317545| Mfr #: TRB1418/N-10-G

$0.97 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0317545 Mfr #: TRB1418/N-10-G
Item: Reducer BushingStandards: NSF 51, NSF 61
Fitting Connection Type: ThreadedMax. Pressure (PSI): 150
Specific Fitting Shape: Reducing BushingPipe Fitting Material: Nylon
Temp. Range: -50 to 275 Degrees FBasic Fitting Material: Plastic
Color: naturalBasic Fitting Shape: Bushing
Pipe Size (Fittings): 1/4" x 1/8"Country of Origin (subject to change): United States

Product Description

Reducer Bushing, Thread Size 1/4 x 1/8 In, Threaded Connection, Material of Construction Nylon, Temp Range -50 To 275 Deg F, Max Pressure 150 PSI, Color Natural, Standards NSF 51, NSF 61
Save 15%. Sign up for Z-mail.