KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Reducer Bushing, Threaded, 2 x 1 1/2 In

THOGUS| Zoro #: G2069216| Mfr #: TRB20112/N-1-G

$4.17 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: natural
Fitting Connection Type: Threaded
Basic Fitting Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2069216 Mfr #: TRB20112/N-1-G
Color: naturalFitting Connection Type: Threaded
Basic Fitting Material: PlasticSpecific Fitting Shape: Reducing Bushing
Pipe Size (Fittings): 2" x 1-1/2"Pipe Fitting Material: Nylon
Max. Pressure (PSI): 150Package Quantity: 1
Basic Fitting Shape: BushingItem: Reducer Bushing
Temp. Range: -50 to 275 Degrees FStandards: NSF 51, NSF 61
Country of Origin (subject to change): United States

Description

Reducer Bushing, Thread Size 2 x 1 1/2 In, Threaded Connection, Material of Construction Nylon, Temp Range -50 To 275 Deg F, Max Pressure 150 PSI, Color Natural, Standards NSF 51, NSF 61

Reviews