Gift buying made easy: Shop Zoro.com Gift Certificates

Reducer Bushing, Threaded, 2 x 1 In

THOGUS| Zoro #: G2227181| Mfr #: TRB2010/N-1-G

$6.52 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2227181 Mfr #: TRB2010/N-1-G
Standards: NSF 51, NSF 61Item: Reducer Bushing
Fitting Connection Type: ThreadedBasic Fitting Material: Plastic
Basic Fitting Shape: BushingColor: Natural
Max. Pressure (PSI): 150Temp. Range: -50 to 275 Degrees F
Specific Fitting Shape: Reducing BushingPipe Fitting Material: Nylon
Pipe Size (Fittings): 2" x 1"Country of Origin (subject to change): United States

Product Description

Reducer Bushing, Thread Size 2 x 1 In, Threaded Connection, Material of Construction Nylon, Temp Range -50 To 275 Deg F, Max Pressure 150 PSI, Color Natural, Standards NSF 51, NSF 61

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.