Reducer Bushing, Threaded, 3/4x1/4 In

THOGUS |Zoro #: G1104327|Mfr #: TRB3414/N-10-G

$0.84 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1104327 Mfr #: TRB3414/N-10-G
Standards: NSF 51, NSF 61Item: Reducer Bushing
Fitting Connection Type: ThreadedBasic Fitting Material: Plastic
Basic Fitting Shape: BushingColor: Natural
Max. Pressure (PSI): 150Specific Fitting Shape: Reducing Bushing
Pipe Fitting Material: NylonPipe Size (Fittings): 3/4" x 1/4"
Temp. Range: -50 to 275 Degrees FCountry of Origin (subject to change): United States

Product Description

Reducer Bushing, Thread Size 3/4 x 1/4 In, Threaded Connection, Material of Construction Nylon, Temp Range -50 To 275 Deg F, Max Pressure 150 PSI, Color Natural, Standards NSF 51, NSF 61, Package Qty 1

Product Reviews

Save 15% when you sign up for Z-mail.