Reducer Bushing, Threaded, 3/8x1/4 In

THOGUS| Zoro #: G1449235| Mfr #: TRB3814/N-10-G

$1.19 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1449235 Mfr #: TRB3814/N-10-G
Standards: NSF 51, NSF 61Item: Reducer Bushing
Fitting Connection Type: ThreadedBasic Fitting Material: Plastic
Basic Fitting Shape: BushingColor: Natural
Max. Pressure (PSI): 150Temp. Range: -50 to 275 Degrees F
Specific Fitting Shape: Reducing BushingPipe Fitting Material: Nylon
Pipe Size (Fittings): 3/8" x 1/4"Country of Origin (subject to change): United States

Product Description

Reducer Bushing, Thread Size 3/8 x 1/4 In, Threaded Connection, Material of Construction Nylon, Temp Range -50 To 275 Deg F, Max Pressure 150 PSI, Color Natural, Standards NSF 51, NSF 61

Product Reviews

Save 15%. Sign up for Z-mail.