Reducer Connector, 3/4x1/2 In, Barbed, PK10

THOGUS| Zoro #: G2429314| Mfr #: TRC80128/PPN-10-G

$7.33 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2429314 Mfr #: TRC80128/PPN-10-G
Standards: FDAMax. Pressure: 150 psi
Basic Fitting Material: PlasticColor: Natural
Temp. Range: -20 Degrees to 150 Degrees FTube Inside Dia.: 0.5"
Barb Size: 3/4" x 1/2"Fitting Connection Type: Barbed
Basic Fitting Shape: AdapterSpecific Fitting Shape: Adapter
Item: Reducer ConnectorTube Fitting Material: Polypropylene
Country of Origin (subject to change): United States

Product Description

Reducer Connector, Tube Fitting Material Polypropylene, Barb Size 3/4 In. x 1/2 In., Fitting Connection Type Barbed, Tube Inside Dia. 0.5 In., Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F, Color Natural, Standards FDA, Package Quantity 10

Product Reviews