Reducer Connector, 5/16x1/8In, Barbed, PK10

THOGUS| Zoro #: G1061155| Mfr #: TRC8052/PPN-10-G

$3.60 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1061155 Mfr #: TRC8052/PPN-10-G
Standards: FDAMax. Pressure: 150 psi
Basic Fitting Material: PlasticColor: Natural
Temp. Range: -20 Degrees to 150 Degrees FTube Inside Dia.: 0.185"
Barb Size: 5/16" x 1/8"Fitting Connection Type: Barbed
Basic Fitting Shape: AdapterSpecific Fitting Shape: Adapter
Item: Reducer ConnectorTube Fitting Material: Polypropylene
Country of Origin (subject to change): United States

Product Description

Reducer Connector, Tube Fitting Material Polypropylene, Barb Size 5/16 In. x 1/8 In., Fitting Connection Type Barbed, Tube Inside Dia. 0.185 In., Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F, Color Natural, Standards FDA, Package Quantity 10

Product Reviews