Reducer Nipple, 1/2 x 1/4 In Thread, PK10

THOGUS| Zoro #: G2187981| Mfr #: TRN6084/PPN-10-G

$6.50 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2187981 Mfr #: TRN6084/PPN-10-G
Standards: FDAMax. Pressure: 150 psi
Basic Fitting Material: PlasticColor: Natural
Temp. Range: -20 Degrees to 150 Degrees FFitting Connection Type: MNPT x MNPT
Pipe Size (Fittings): 1/2" x 1/4"Basic Fitting Shape: Nipple
Specific Fitting Shape: Reducing NipplePipe Fitting Material: Polypropylene
Item: Reducing NippleCountry of Origin (subject to change): United States

Product Description

Reducing Nipple, Pipe Fitting Material Polypropylene, Pipe Size (Fittings) 1/2 In. x 1/4 In., Fitting Connection Type MNPT x MNPT, Standards FDA, Color Natural, Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F, Package Quantity 10

Product Reviews