Reducer Nipple, 1/2x3/4In Thread, NPT, PK10

THOGUS| Zoro #: G1550132| Mfr #: TRN60128/PPB-10-G

$3.10 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1550132 Mfr #: TRN60128/PPB-10-G
Standards: FDAMax. Pressure: 150 psi
Item: Reducing NippleFitting Connection Type: MNPT x MNPT
Basic Fitting Material: PlasticBasic Fitting Shape: Nipple
Color: BlackTemp. Range: -20 Degrees to 150 Degrees F
Specific Fitting Shape: Reducing NipplePipe Fitting Material: Polypropylene
Country of Origin (subject to change): United States

Product Description

Reducing Nipple, Pipe Fitting Material Polypropylene, Fitting Connection Type MNPT x MNPT, Standards FDA, Color Black, Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F, Package Quantity 10

Product Reviews