Gift buying made easy: Shop Zoro.com Gift Certificates

Reducer Nipple, 3/4 x 1/2 In Thread, PK10

THOGUS| Zoro #: G0906403| Mfr #: TRN60128/PPN-10-G

$5.84 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0906403 Mfr #: TRN60128/PPN-10-G
Standards: FDAMax. Pressure: 150 psi
Color: NaturalTemp. Range: -20 Degrees to 150 Degrees F
Fitting Connection Type: MNPT x MNPTPipe Size (Fittings): 3/4" x 1/2"
Basic Fitting Material: PlasticBasic Fitting Shape: Nipple
Specific Fitting Shape: Reducing NipplePipe Fitting Material: Polypropylene
Item: Reducing NippleCountry of Origin (subject to change): United States

Product Description

Reducing Nipple, Pipe Fitting Material Polypropylene, Pipe Size (Fittings) 3/4 In. x 1/2 In., Fitting Connection Type MNPT x MNPT, Standards FDA, Color Natural, Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F, Package Quantity 10

Product Reviews