Gift buying made easy: Shop Zoro.com Gift Certificates

Reducer Nipple, Threaded, 1/2 x 1/4In

THOGUS| Zoro #: G2099702| Mfr #: TRN6084/N-10-G

$0.46 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2099702 Mfr #: TRN6084/N-10-G
Standards: NSF 51, NSF 61Color: Natural
Item: Reducer NippleTemp. Range: -50 Degrees to 275 Degrees F
Standards: NSF 51, NSF 61Connection Type: MNPT
Pipe Size: 1/2" x 1/4"Country of Origin (subject to change): United States

Product Description

Reducer Nipple, Thread Size 1/2 x 1/4 In, Threaded Connection, Material of Construction Nylon, Temp Range -50 To 275 Deg F, Max Pressure 150 PSI, Color Natural, Standards NSF 51, NSF 61

Product Reviews