Reducer Nipple, Threaded, 1/4In, Nylon

THOGUS| Zoro #: G0530747| Mfr #: TRN6042/N-10-G

$0.61 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0530747 Mfr #: TRN6042/N-10-G
Standards: NSF 51, NSF 61Color: Natural
Item: Reducer NippleTemp. Range: -50 Degrees to 275 Degrees F
Standards: NSF 51, NSF 61Fitting Connection Type: MNPT
Pipe Size (Fittings): 1/4" x 1/8"Specific Fitting Shape: Reducing Nipple
Country of Origin (subject to change): United States

Product Description

Reducer Nipple, Thread Size 1/4 In, Threaded Connection, Material of Construction Nylon, Temp Range -50 To 275 Deg F, Max Pressure 150 PSI, Color Natural, Standards NSF 51, NSF 61

Product Reviews