DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Reducer Nipple, Threaded, 3/4 x 3/8In

THOGUS| Zoro #: G0554741| Mfr #: TRN60126/N-10-G

$1.89 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0554741 Mfr #: TRN60126/N-10-G
Standards: NSF 51, NSF 61Color: Natural
Item: Reducer NippleTemp. Range: -50 Degrees to 275 Degrees F
Standards: NSF 51, NSF 61Connection Type: MNPT
Pipe Size: 3/4" x 3/8"Country of Origin (subject to change): United States

Product Description

Reducer Nipple, Thread Size 3/4 x 3/8 In, Threaded Connection, Material of Construction Nylon, Temp Range -50 To 275 Deg F, Max Pressure 150 PSI, Color Natural, Standards NSF 51, NSF 61

Product Reviews