Reducing Coupling, 1/2 x 3/8In, Nylon, PK10

THOGUS| Zoro #: G1248344| Mfr #: TRC8086/N

$2.73 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1248344 Mfr #: TRC8086/N
Max. Pressure: 150 psiItem: Reducing Coupling
Tube Fitting Material: NylonFitting Connection Type: Barbed
Basic Fitting Material: PlasticBasic Fitting Shape: Coupling
Color: NaturalSpecific Fitting Shape: Reducing Coupling
Temp. Range: -50 Degrees to 275 Degrees FBarb Size: 1/2" x 3/8"
Standards: NSF 51 and 61 CertifiedCountry of Origin (subject to change): United States

Product Description

Reducing Coupling, Barb Size 1/2 x 3/8 In, Barbed Connection, Material of Construction Nylon, Temp Range -50 To 275 Deg F, Max Pressure 150 PSI, Color Natural, Standards NSF 61 And 51 Certified, Package Quantity 10

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.