Reducing Coupling, 1/2x1/4 In, Barbed, PK10

THOGUS| Zoro #: G0328587| Mfr #: TRC8084/PPB-10-G

$2.29 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0328587 Mfr #: TRC8084/PPB-10-G
Basic Fitting Material: PlasticStandards: FDA
Max. Pressure: 150 psiItem: Reducing Coupling
Tube Fitting Material: PolypropyleneFitting Connection Type: Barbed
Basic Fitting Shape: CouplingColor: Black
Specific Fitting Shape: Reducing CouplingTemp. Range: -20 Degrees to 150 Degrees F
Barb Size: 1/2" x 1/4"Tube Outside Dia.: 1/2"
Tube Inside Dia.: 0.25"Country of Origin (subject to change): United States

Product Description

Reducing Coupling, Tube Fitting Material Polypropylene, Barb Size 1/2 In. x 1/4 In., Fitting Connection Type Barbed, Tube Inside Dia. 0.25 In., Tube Outside Dia. 1/2 In., Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F, Color Black, Standards FDA, Package Quantity 10

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.