Gift buying made easy: Shop Zoro.com Gift Certificates

Reducing Coupling, 1/4 x 1/2 In, Barbed

THOGUS| Zoro #: G0988626| Mfr #: TPC3137-5-G

$4.26 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0988626 Mfr #: TPC3137-5-G
Basic Material: MetalStandards: ASTM A581 and A582, NSF and FDA
Body Material: 303 Stainless SteelTemp. Range: 0 Degrees to 750 Degrees F
Item: Straight Reducing CouplingPipe Size: -
Temp. Range: 0 Degrees to 750 Degrees FMax. Pressure: 275 psi@72 Degrees F
Color: SilverFittings Sub-Category: Couplings
Connection Type: BarbedBarb Size: 1/4" x 1/2"
Country of Origin (subject to change): United States

Product Description

Straight Reducing Coupling, Beverage Fitting, Tube Size 1/4 In x 1/2 In, Barbed Connection, Material of Construction 303 Stainless Steel, Pressure 275 PSI @; 72 F PSI, Temp. Range 0 To 750 F, Length 1.682 In, Standards ASTM A581 And A582, NSF and FDA

Product Reviews