DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Reducing Coupling, 1/4 x 3/8 In, Barbed

THOGUS| Zoro #: G1628916| Mfr #: TPC7012-5-G

$3.03 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1628916 Mfr #: TPC7012-5-G
Basic Material: MetalStandards: ASTM A581 and A582, NSF and FDA
Body Material: 303 Stainless SteelTemp. Range: 0 Degrees to 750 Degrees F
Item: Straight Reducing CouplingPipe Size: -
Temp. Range: 0 Degrees to 750 Degrees FBarb Size: 1/4" x 3/8"
Max. Pressure: 275 psi@72 Degrees FColor: Silver
Fittings Sub-Category: CouplingsConnection Type: Barbed
Country of Origin (subject to change): United States

Product Description

Straight Reducing Coupling, Beverage Fitting, Tube Size 1/4 In x 3/8 In, Barbed Connection, Material of Construction 303 Stainless Steel, Pressure 275 PSI @; 72 F PSI, Temp. Range 0 To 750 F, Length 1.615 In, Standards ASTM A581 And A582, NSF and FDA

Product Reviews