Reducing Coupling, 1/4x1/8 In, Barbed, PK10

THOGUS| Zoro #: G0920211| Mfr #: TRC8042/P

$2.43 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0920211 Mfr #: TRC8042/P
Standards: NSF 14 and 61 ListedMax. Pressure: 150 psi
Item: Reducing CouplingFitting Connection Type: Barbed
Basic Fitting Material: PlasticBasic Fitting Shape: Coupling
Color: BlackSpecific Fitting Shape: Reducing Coupling
Temp. Range: -80 Degrees to 200 Degrees FBarb Size: 1/4" x 1/8"
Tube Inside Dia.: 0.185"Country of Origin (subject to change): United States

Product Description

Reducing Coupling, Barb To Barb Connection, Barb Size 1/4 To 1/8 In, Material of Construction Polyethylene, Temp Range -80 To 200 Deg F, Max Pressure 150 PSI, Color Black, Standards NSF 14 And 61 Listed, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.