Gift buying made easy: Shop Zoro.com Gift Certificates

Reducing Coupling, 1/4x1/8 In, Barbed, PK10

THOGUS| Zoro #: G2137441| Mfr #: TRC8042/PPB-10-G

$2.01 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2137441 Mfr #: TRC8042/PPB-10-G
Basic Material: PlasticStandards: FDA
Max. Pressure: 150 psiItem: Reducing Coupling
Body Material: PolypropyleneColor: Black
Connection Type: BarbedFittings Sub-Category: Couplings
Temp. Range: -20 Degrees to 150 Degrees FTube Inside Dia.: 0.185"
Barb Size: 1/4" x 1/8"Tube Outside Dia.: 5/16"
Country of Origin (subject to change): United States

Product Description

Reducing Coupling, Plastic, Body Material Polypropylene, Connection Type Barbed, Barb Size 1/4 In. x 1/8 In., Tube Inside Dia. 0.185 In., Tube Outside Dia. 5/16 In., Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F, Color Black, Standards FDA, Package Quantity 10

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.