Reducing Coupling, 1/4x3/16In, Barbed, PK10

THOGUS |Zoro #: G1704446|Mfr #: TRC8043/PPB-10-G

$2.04 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1704446 Mfr #: TRC8043/PPB-10-G
Basic Material: PlasticStandards: FDA
Max. Pressure: 150 psiItem: Reducing Coupling
Body Material: PolypropyleneColor: Black
Connection Type: BarbedFittings Sub-Category: Couplings
Temp. Range: -20 Degrees to 150 Degrees FTube Outside Dia.: 5/16"
Tube Inside Dia.: 0.185"Barb Size: 1/4" x 3/16"
Country of Origin (subject to change): United States

Product Description

Reducing Coupling, Plastic, Body Material Polypropylene, Connection Type Barbed, Barb Size 1/4 In. x 3/16 In., Tube Inside Dia. 0.185 In., Tube Outside Dia. 5/16 In., Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F, Color Black, Standards FDA, Package Quantity 10

Product Reviews

Save 15% when you sign up for Z-mail.