Reducing Coupling, 1/8 x 1/4 In, Barbed

THOGUS| Zoro #: G0818991| Mfr #: TPC7117-5-G

$4.51 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0818991 Mfr #: TPC7117-5-G
Standards: ASTM A581 and A582, NSF and FDATube Fitting Material: 303 Stainless Steel
Basic Fitting Material: MetalTemp. Range: 0 Degrees to 750 Degrees F
Item: Straight Reducing CouplingTemp. Range: 0 Degrees to 750 Degrees F
Basic Fitting Shape: CouplingSpecific Fitting Shape: Coupling
Barb Size: 1/8" x 1/4"Max. Pressure: 275 psi@72 Degrees F
Color: SilverFitting Connection Type: Barbed
Country of Origin (subject to change): United States

Product Description

Straight Reducing Coupling, Beverage Fitting, Tube Size 1/8 In x 1/4 In, Thread Size N/A, Barbed Connection, Material of Construction 303 Stainless Steel, Pressure 275 PSI @; 72 F PSI, Temp. Range 0 To 750 F, Length 1 43/64 In, Standards ASTM A581 And A582, NSF and FDA

Product Reviews