Reducing Coupling, 3/4x1/2 In, Barbed, PK10

THOGUS |Zoro #: G0680863|Mfr #: TRC80128/P-10-G

$5.48 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0680863 Mfr #: TRC80128/P-10-G
Basic Material: PlasticStandards: NSF 14 and 61 Listed
Max. Pressure: 150 psiItem: Reducing Coupling
Body Material: PolyethyleneColor: Black
Connection Type: BarbedFittings Sub-Category: Couplings
Temp. Range: -80 Degrees to 200 Degrees FTube Inside Dia.: 0.5"
Barb Size: 3/4" x 1/2"Country of Origin (subject to change): United States

Product Description

Reducing Coupling, Barb to Barb Connection, Barb Size 3/4 x 1/2 In, Material of Construction Polyethylene, Temp Range -80 To 200 Deg F, Max Pressure 150 PSI, Color Black, Standards NSF 14 And 61 Listed, Package Quantity 10

Product Reviews

Save 15% when you sign up for Z-mail.