20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Reducing Coupling, 3/8 x 1/4 In, PVDF, PK5

THOGUS| Zoro #: G2226962| Mfr #: TRC8064/K-5-G

$9.89 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2226962 Mfr #: TRC8064/K-5-G
Max. Pressure: 260 psiColor: natural
Standards: NSF61, NSF51, FDATemp. Range: -80 Degrees to 226 Degrees F
Basic Fitting Material: PlasticItem: Reducing Coupling
Barb Size: 3/8" x 1/4"Tube Inside Dia.: 0.25"
Tube Fitting Material: PVDFFitting Connection Type: Barbed
Basic Fitting Shape: CouplingSpecific Fitting Shape: Reducing Coupling
Country of Origin (subject to change): United States

Product Description

Reducing Coupling, Barb Size 3/8 x 1/4 In., Barbed Connection, Material of Construction Polyvinylidene Fluoride, Max. Pressure (PSI) 260, Temp. Range -80 Degrees to 226 Degrees F, Color Natural, Standards NSF61, NSF51, FDA, Package Quantity 5