Reducing Coupling, 3/8x5/16 In, Nylon, PK10

THOGUS| Zoro #: G1180331| Mfr #: TRC8065/N-10-G

$4.02 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1180331 Mfr #: TRC8065/N-10-G
Max. Pressure: 150 psiItem: Reducing Coupling
Tube Fitting Material: NylonFitting Connection Type: Barbed
Basic Fitting Material: PlasticBasic Fitting Shape: Coupling
Color: NaturalSpecific Fitting Shape: Reducing Coupling
Temp. Range: -50 Degrees to 275 Degrees FTube Inside Dia.: 0.315"
Barb Size: 3/8" x 5/16"Standards: NSF 51, NSF 61
Country of Origin (subject to change): United States

Product Description

Reducing Coupling, Barb Size 3/8 x 5/16 In, Material of Construction Nylon, Temp Range -50 To 275 Deg F, Max Pressure 150 PSI, Color Natural, Standards NSF 51, NSF 61, Package Quantity 10

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.